Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Panel Box
  • Panel Box
  • Panel Box

Panel Box SBP-W

5.00 (8)
Item.#
08732385
Mfr.#
SBP-W
Package Qty.
1Bag(20PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Minimum Necessary Back of Wall Space (mm)
37
Compatible Wall Thickness (mm)
2 to 25
Type
2 pcs for
Material
Body: PVC nails: SWRM (+ -) countersunk head screws: SWRM ten \-shaped hole with countersunk head screws: SWRM hex nut: SWCH
Compatible Standard
(PS)E
External form Dimensions (Height x Width)(mm)
98x108
Compatible
2 months for large square
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
For outlet expansion
5
From Japan
On 2017-08-11 10:39:32
Used for outlet extension. Future items are easy to use and fixed enough.
This review is about item#9546957.
Outlet extension
5
From Japan
On 2017-05-31 16:52:58
Just opening a rectangular hole in the wall makes it possible to add an embedded socket, which is very convenient. It can be firmly fixed to gypsum panels. The price is reasonable and I think it is very good.
This review is about item#9546957.
Repair work etc.
5
From Japan
On 2016-09-18 15:22:34
It is a very good product. I will also purchase it.
This review is about item#9546957.
Expansion of outlet
5
From Japan
On 2015-10-27 17:45:36
I bought it for the expansion of the outlet. Installation was easy and we were able to work in a short time. However, it is necessary to qualify as a Type 2 Electrician for installation.
This review is about item#09546957.
Refurbishment of the washbasin, for box work at the back
5
From Japan
On 2014-04-30 13:04:31
The wiring work of the home apartment is sloppy. The light switch of the bathroom was thrusting firmly with both ends cluttered. I opened the wall and it was around the water, but it did not even include the electric box. He seems to put in sneakers, there is no installation space. It seems to have turned off the switch side cover to mislead it. It looks bad, I am worried about current leakage and electric shock. Because I was concerned, I decided to repair myself. It is convenient when opening a hole in the gypsum board and installing the box in the back. If you do not even make a mistake it fits neatly. Only the driver stops it.
This review is about item#09546957.
Outlet of outlet
5
From Japan
On 2014-02-14 15:15:30
Good products, but also cheap and available. From now on, please introduce the hidden gem.
This review is about item#09546957.
Retrofitted recessed receptacle
5
From Japan
On 2014-01-29 06:20:22
There is no problem at all.
This review is about item#09546957.
Expansion of outlet
5
From Japan
On 2013-10-01 14:01:36
As it is usual to add one in a row often, I used pinch brackets. This time, we plan to add in 2 stations and used the panel box. Very convenient and easy. The finish was also beautiful. I like the pinch metal fittings a little bit, but I liked it as much as I wanted to use it even when I was in a series.
This review is about item#09546966.