Buy more than* S$200* and get FREE SHIPPING

  • Oval Panel Box
  • Oval Panel Box
  • Oval Panel Box
  • Oval Panel Box

Oval Panel Box SBP-N

Item.#
08732394
Mfr.#
SBP-N
Package Qty.
1Bag(10PC)
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Fittings
Large square metal frame for mounting large square plate (1 infant)
Mounting Plate Thickness (mm)
4 - 25(35mm)
Type
1 pc for (oval)
Compatible
Large square for
Minimum Necessary Back of Wall Space (mm)
46
Mounting Hole (Phi mm)
51
Material
Body: PVC nail: POM cross headed countersunk head screws: SWRM hexagon nut: SWCH