Buy more than* S$200* and get FREE SHIPPING

  • Pf Pipe Connector, G Type
  • Pf Pipe Connector, G Type
  • Pf Pipe Connector, G Type
  • Pf Pipe Connector, G Type

Pf Pipe Connector, G Type MFSK-16G

4.64 (11)
Item.#
08732516
Mfr.#
MFSK-16G
Package Qty.
1Bag(10PC)
Ship pack of
1
10.19 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Caution
When bending pipe is difficult, please use a bend connector etc. and ease bending work., When bending pipe is difficult, please use a bend connector etc. and ease bending work.
Material (lock nut)
PS
Materials (cap)
PE
Color
Beige
Dimensions L (mm)
43.5
Material (Body)
FLAME RETARDANT ABS
Compatible Knockout Diameter (mm)
27
Dimension L2 (mm)
32.2
Dimention D2 (phi mm)
34.0
Nominal Designation
Conduit/22(25)
Purpose
It is used for connection between a box and PF rolls., It is used for connection between a box and PF rolls.
Material (stopper)
PC
Dimension t (mm)
(Minimum value) 1.0
Dimension L1 (mm)
29.5
Nominal Designation of Screw
G3/4
Compatible Tube
Wave tube 16 with a single-layer PF
Dimension d (phi mm)
17.1
Dimension l (mm)
14.5
Dimention D1 (phimm)
31.4
Material
BODY: FLAME RETARDANT ABS Stopper: PC Lock nut: PS Connector: PE
Customer Reviews
5 star 10
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
For outlet extension
5
From Japan
On 2017-05-16 15:50:30
It was easier to use and better than I thought. The price was also affordable.
This review is about item#8732534.
Wiring work
5
From Japan
On 2017-04-28 08:56:27
I was able to work smoothly without problems.
This review is about item#08732525.
Security camera installation
5
From Japan
On 2017-03-07 20:07:49
We use it together with PF pipe and PV box. I am useful!
This review is about item#8732516.
electrical equipment
5
From Japan
On 2017-01-17 16:06:01
I purchased each box to connect with PF tube. After locking the PF tube it will not come off if it is locked and pulled for a while.
This review is about item#8732516.
Branch of outdoor light wiring
5
From Japan
On 2016-04-10 20:41:33
I usually did not use it much, but I purchased it and used it, but it was easy and beautiful to wire joints.
This review is about item#08732516.
Power connection wiring installation
5
From Japan
On 2016-03-29 16:40:07
It is normal as it is only attached.
This review is about item#08732516.
PF pipe fitting in outlet box
1
From Japan
On 2015-12-16 15:59:02
Connection of PF tube is smooth and good, but power is necessary so that rotation of connection / release ring in the main body is very hard and can not be rotated unless it is removed from the box. There seems to be a lot difference, but I definitely want you to improve
This review is about item#08732525.
It is used for wiring work of photovoltaic power generation.
5
From Japan
On 2015-02-27 07:45:57
I am satisfied. We are currently undergoing construction, but I think that no problem will occur.
This review is about item#08732525.
Security camera / Security equipment installation
5
From Japan
On 2015-01-16 16:27:40
It is cheap, and since goods arrive early, it is saved
This review is about item#08732516.
Connection between PF tube and BOX
5
From Japan
On 2014-03-12 03:23:02
It is easy to use at reasonable price.
This review is about item#08732534.