Buy more than* S$200* and get FREE SHIPPING

  • Pf Pipe Connector, G Type
  • Pf Pipe Connector, G Type
  • Pf Pipe Connector, G Type

Pf Pipe Connector, G Type MFSK-22G

4.67 (12)
Item.#
08732525
Mfr.#
MFSK-22G
Package Qty.
1Bag(10PC)
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (lock nut)
PS
Materials (cap)
PE
Color
Beige
Dimention D1 (phimm)
39.3
Dimension L1 (mm)
38.2
Nominal Designation of Screw
G3/4
Compatible Tube
Wave tube 22 with a single-layer PF
Dimension d (phi mm)
21.1
Dimension l (mm)
14.5
Caution
When bending pipe is difficult, please use a bend connector etc. and ease bending work., When bending pipe is difficult, please use a bend connector etc. and ease bending work.
Material (stopper)
PC
Dimension t (mm)
(Minimum value) 1.0
Dimention D2 (phi mm)
34.0
Nominal Designation
Conduit/22(25)
Dimensions L (mm)
51
Material (Body)
FLAME RETARDANT ABS
Compatible Knockout Diameter (mm)
27
Dimension L2 (mm)
40.7
Material
BODY: FLAME RETARDANT ABS Stopper: PC Lock nut: PS Connector: PE
Purpose
It is used for connection between a box and PF rolls., It is used for connection between a box and PF rolls.
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2018-04-02 00:17:38
Oh well there is no particular problem
This review is about item#70577273.
For outlet extension
5
From Japan
On 2017-05-16 15:50:30
It was easier to use and better than I thought. The price was also affordable.
This review is about item#8732534.
Wiring work
5
From Japan
On 2017-04-28 08:56:27
I was able to work smoothly without problems.
This review is about item#08732525.
Security camera installation
5
From Japan
On 2017-03-07 20:07:49
We use it together with PF pipe and PV box. I am useful!
This review is about item#8732516.
electrical equipment
5
From Japan
On 2017-01-17 16:06:01
I purchased each box to connect with PF tube. After locking the PF tube it will not come off if it is locked and pulled for a while.
This review is about item#8732516.
Branch of outdoor light wiring
5
From Japan
On 2016-04-10 20:41:33
I usually did not use it much, but I purchased it and used it, but it was easy and beautiful to wire joints.
This review is about item#08732516.
Power connection wiring installation
5
From Japan
On 2016-03-29 16:40:07
It is normal as it is only attached.
This review is about item#08732516.
PF pipe fitting in outlet box
1
From Japan
On 2015-12-16 15:59:02
Connection of PF tube is smooth and good, but power is necessary so that rotation of connection / release ring in the main body is very hard and can not be rotated unless it is removed from the box. There seems to be a lot difference, but I definitely want you to improve
This review is about item#08732525.
It is used for wiring work of photovoltaic power generation.
5
From Japan
On 2015-02-27 07:45:57
I am satisfied. We are currently undergoing construction, but I think that no problem will occur.
This review is about item#08732525.
Security camera / Security equipment installation
5
From Japan
On 2015-01-16 16:27:40
It is cheap, and since goods arrive early, it is saved
This review is about item#08732516.