Buy more than* S$200* and get FREE SHIPPING

  • Pf Pipe Connector, G Type
  • Pf Pipe Connector, G Type
  • Pf Pipe Connector, G Type

Pf Pipe Connector, G Type MFSK-28G

4.67 (12)
Item.#
08732534
Mfr.#
MFSK-28G
Package Qty.
1Bag(10PC)
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Material (lock nut)
PS
Materials (cap)
PE
Color
Beige
Dimention D1 (phimm)
46.9
Dimension L1 (mm)
47.5
Nominal Designation of Screw
G1
Compatible Tube
Wave tube 28 with a single-layer PF
Dimension d (phi mm)
27.0
Dimension l (mm)
15
Caution
When bending pipe is difficult, please use a bend connector etc. and ease bending work., When bending pipe is difficult, please use a bend connector etc. and ease bending work.
Material (stopper)
PC
Dimension t (mm)
(Minimum value) 1.0
Dimention D2 (phi mm)
44.0
Nominal Designation
Conduit/28(31)
Dimensions L (mm)
62.5
Material (Body)
FLAME RETARDANT ABS
Compatible Knockout Diameter (mm)
34
Dimension L2 (mm)
51.1
Material
BODY: FLAME RETARDANT ABS Stopper: PC Lock nut: PS Connector: PE
Purpose
It is used for connection between a box and PF rolls., It is used for connection between a box and PF rolls.
Customer Reviews
5 star 11
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
Plumbing work
5
From Japan
On 2018-04-02 00:17:38
Oh well there is no particular problem
This review is about item#70577273.
For outlet extension
5
From Japan
On 2017-05-16 15:50:30
It was easier to use and better than I thought. The price was also affordable.
This review is about item#8732534.
Wiring work
5
From Japan
On 2017-04-28 08:56:27
I was able to work smoothly without problems.
This review is about item#08732525.
Security camera installation
5
From Japan
On 2017-03-07 20:07:49
We use it together with PF pipe and PV box. I am useful!
This review is about item#8732516.
electrical equipment
5
From Japan
On 2017-01-17 16:06:01
I purchased each box to connect with PF tube. After locking the PF tube it will not come off if it is locked and pulled for a while.
This review is about item#8732516.
Branch of outdoor light wiring
5
From Japan
On 2016-04-10 20:41:33
I usually did not use it much, but I purchased it and used it, but it was easy and beautiful to wire joints.
This review is about item#08732516.
Power connection wiring installation
5
From Japan
On 2016-03-29 16:40:07
It is normal as it is only attached.
This review is about item#08732516.
PF pipe fitting in outlet box
1
From Japan
On 2015-12-16 15:59:02
Connection of PF tube is smooth and good, but power is necessary so that rotation of connection / release ring in the main body is very hard and can not be rotated unless it is removed from the box. There seems to be a lot difference, but I definitely want you to improve
This review is about item#08732525.
It is used for wiring work of photovoltaic power generation.
5
From Japan
On 2015-02-27 07:45:57
I am satisfied. We are currently undergoing construction, but I think that no problem will occur.
This review is about item#08732525.
Security camera / Security equipment installation
5
From Japan
On 2015-01-16 16:27:40
It is cheap, and since goods arrive early, it is saved
This review is about item#08732516.