Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • CD Pipe Connector, G Type
  • CD Pipe Connector, G Type
  • CD Pipe Connector, G Type

CD Pipe Connector, G Type CDK-16G

5.00 (2)
Item.#
08732543
Mfr.#
CDK-16G
Package Qty.
1Bag(10PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nominal Designation of Screw
PF3/4
Compatible Knockout Diameter (mm)
For phi27(mm) and 22 (25)
Dimension L2 (mm)
31.1
Dimention D1 (phimm)
28.4
Dimension L1 (mm)
28.9
Material
Body: ABS resin Stopper: PC Lock nut: PS Cap: PE
Compatible Tube
CD single layer corrugated pipe 16
Dimension d (phi mm)
17.1
Dimention D2 (phi mm)
Body: 31.0 Nut: 34.0
Dimension t (mm)
1.0 (minimum value)
Dimensions L (mm)
45.6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
CD tube and box connection
5
From Japan
On 2017-02-08 01:25:02
Workability · It was able to be constructed without problems especially on the product.
This review is about item#08732543.
Buried pipe
5
From Japan
On 2014-05-30 08:30:41
It is an ordinary one.
This review is about item#08732552.