Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • CD Pipe Connector, G Type
  • CD Pipe Connector, G Type
  • CD Pipe Connector, G Type

CD Pipe Connector, G Type CDK-22G

5.00 (2)
Item.#
08732552
Mfr.#
CDK-22G
Package Qty.
1Bag(10PC)
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimention D2 (phi mm)
Body: 35.0 Nut: 34.0
Dimension t (mm)
1.0 (minimum value)
Dimensions L (mm)
52.1
Compatible Tube
CD SINGLE-WALL CORRUGATED PIPE 22
Dimension d (phi mm)
21.1
Material
Body: ABS resin Stopper: PC Lock nut: PS Cap: PE
Dimention D1 (phimm)
36.1
Dimension L1 (mm)
35.1
Nominal Designation of Screw
PF3/4
Compatible Knockout Diameter (mm)
For phi27(mm) and 22 (25)
Dimension L2 (mm)
37.6
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
CD tube and box connection
5
From Japan
On 2017-02-08 01:25:02
Workability · It was able to be constructed without problems especially on the product.
This review is about item#08732543.
Buried pipe
5
From Japan
On 2014-05-30 08:30:41
It is an ordinary one.
This review is about item#08732552.