Buy more than* S$200* and get FREE SHIPPING

  • PF Tube Bend Connector 45 deg
  • PF Tube Bend Connector 45 deg
  • PF Tube Bend Connector 45 deg

PF Tube Bend Connector 45 deg FNVK-16GS

5.00 (1)
Item.#
08732595
Mfr.#
FNVK-16GS
Package Qty.
1Bag(10PC)
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Beige
Materials (cap)
PE
Dimension L3 (mm)
11.8
Dimention D2 (phi mm)
Body: 30.0 nut 30.0
Nominal Designation of Screw
PF1/2
Material (lock nut)
PS
Compatible Tube
PF tube 16 I (except MF)
Material (stopper)
PC
Dimension d (phi mm)
15.7
Dimension L2 (mm)
29.6
Dimention D1 (phimm)
31.4
Dimension L1 (mm)
47.1
Material
Flame retardant ABS
Compatible Knockout Diameter (mm)
phi22 (mm) 16 (19) phi27 (mm) 22 (25) combined
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To prevent the bending of the PF pipe from becoming too tight
5
From Japan
On 2017-01-20 18:10:33
The price is the same as ordinary boxcon. I thought that it would be surplus for my own use because it was not for driving, but it was a useful and unexpected item if I had it.
This review is about item#86834431.