Buy more than* S$200* and get FREE SHIPPING

  • PF Tube Bend Connector 45 deg
  • PF Tube Bend Connector 45 deg
  • PF Tube Bend Connector 45 deg

PF Tube Bend Connector 45 deg FNVK-22G

Item.#
08732604
Mfr.#
FNVK-22G
Package Qty.
1Bag(10PC)
Ship pack of
1
12.32 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Beige
Dimention D1 (phimm)
39.3
Dimension L1 (mm)
58.7
Material
Flame retardant ABS
Material (stopper)
PC
Dimension d (phi mm)
21.1
Dimension L2 (mm)
38.3
Purpose
It is used for connection between a box and PF rolls.
Dimention D2 (phi mm)
Body: 38.0 nut: 34.0
Nominal Designation of Screw
PF3/4
Material (lock nut)
PS
Compatible Tube
PF tube 22 I (except MF)
Materials (cap)
PE
Dimension L3 (mm)
12.5
Compatible Knockout Diameter (mm)
phi27 (mm) 22 (25) for