Buy more than* S$200* and get FREE SHIPPING

  • CD Pipe Coupling, G Type
  • CD Pipe Coupling, G Type
  • CD Pipe Coupling, G Type

CD Pipe Coupling, G Type CDC-16G

Item.#
08732613
Mfr.#
CDC-16G
Package Qty.
1Bag(10PC)
Ship pack of
1
7.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension t (mm)
(Minimum value) 1.0
Dimension L1 (mm)
60.0
Compatible Tube
CD single layer corrugated pipe 16
Dimension L2 (mm)
28.9
Dimensions a (mm)
2.0
Material
Main part: ABS stoper :PC
Dimension d (phi mm)
16.0
Dimension D (phi mm)
28.4