Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • CD Pipe Coupling, G Type
  • CD Pipe Coupling, G Type
  • CD Pipe Coupling, G Type

CD Pipe Coupling, G Type CDC-22G

Item.#
08732622
Mfr.#
CDC-22G
Package Qty.
1Bag(10PC)
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension D (phi mm)
36.1
Dimension L1 (mm)
73.2
Compatible Tube
CD single layer corrugated tube 22
Dimensions a (mm)
3.0
Material
Body: ABS
stopper: PC
Dimension d (phi mm)
21.8