Buy more than* S$200* and get FREE SHIPPING

  • CD Pipe Coupling, G Type
  • CD Pipe Coupling, G Type
  • CD Pipe Coupling, G Type

CD Pipe Coupling, G Type CDC-28G

Item.#
08732631
Mfr.#
CDC-28G
Package Qty.
1Bag(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
36.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Material
Body: ABS
stopper: PC
Dimension d (phi mm)
28.0
Dimensions a (mm)
3.0
Compatible Tube
CD single layer corrugated pipe 28
Dimension D (phi mm)
44
Dimension L1 (mm)
92.8