Buy more than* S$200* and get FREE SHIPPING

  • Pf Pipe Coupling, G Type
  • Pf Pipe Coupling, G Type
  • Pf Pipe Coupling, G Type

Pf Pipe Coupling, G Type MFSC-16G

5.00 (7)
Item.#
08732647
Mfr.#
MFSC-16G
Package Qty.
1Bag(10PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions a (mm)
(Minimum value) 1.5
Dimension D (phi mm)
31.4
Dimension L1 (mm)
30.7
Material
Body: ABS resin Stopper: PC
Dimension d (phi mm)
(Minimum value) 15.2
Dimension t (mm)
(Minimum value) 15.2
Dimensions L (mm)
62.2
Compatible Tube
Wave tube 16 with a single-layer PF
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Telecommunications industry
5
From Japan
On 2018-05-02 09:28:42
We can also order as a single body, shipping is also fast and I am very satisfied.
This review is about item#8732647.
Air-conditioning equipment
5
From Japan
On 2018-02-20 14:39:56
I always use it. I always have a sense of stability and I would like to order again.
This review is about item#08732656.
Security camera installation work
5
From Japan
On 2016-05-05 20:10:08
It is cheap and it will be very helpful at arrival the next day (Fukuoka)
This review is about item#08732656.
Wiring routing at home
5
From Japan
On 2016-05-01 17:52:12
I could connect firmly with a little power. It's too easy
This review is about item#08732647.
Plumbing work
5
From Japan
On 2015-03-20 18:30:10
Electricity piping is easy
This review is about item#08732647.
For connection between PF pipes
5
From Japan
On 2014-05-22 08:08:27
I think that it is very good because PF tubes can be easily connected and disconnected.
This review is about item#08732647.
Electrical construction
5
From Japan
On 2011-10-12 23:23:02
Can be used without problems.
This review is about item#08732647.