Buy more than* S$200* and get FREE SHIPPING

  • Plastic Coat Covering, For Medium Size Square
  • Plastic Coat Covering, For Medium Size Square
  • Plastic Coat Covering, For Medium Size Square

Plastic Coat Covering, For Medium Size Square OF-12P

Item.#
08732787
Mfr.#
OF-12P
Package Qty.
1Box(10Sheet)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Color
Gray
Dimension H (mm)
13
Type
Coating bill with
Specification
For medium sized squareuare
Dimension t (mm)
2.5
Standard
(Excluding OF-12P2-F) JIS C8435
Type
(One for switch cover) oval
Material
Impact-resistant resin (HI) Aluminum Foil