Buy more than* S$200* and get FREE SHIPPING

  • Pramod, No Tape
  • Pramod, No Tape
  • Pramod, No Tape

Pramod, No Tape PML-0W

5.00 (1)
Item.#
08732857
Mfr.#
PML-0W
Package Qty.
1Bag(10PC)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (m)
1
Dimensions B (mm)
12.5
Standard
No. 0
Color
White wall
Dimension h (mm)
4.2
Dimensions b (mm)
8.2
Dimension t (mm)
1
Dimension H (mm)
6.5
Material
Base : PVC Cover :PVC
Compatible
UPT0.5 x 2 P Warning device line Fire alarm line
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product wiring
5
From Japan
On 2015-09-17 09:39:52
I like it because the color of the mall is gray. Because it is less conspicuous when used for metal parts such as stainless steel plate.
This review is about item#10374734.