Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Pramod, No Tape
  • Pramod, No Tape
  • Pramod, No Tape
  • Pramod, No Tape
  • Pramod, No Tape

Pramod, No Tape PML-1J

5.00 (1)
Item.#
08732866
Mfr.#
PML-1J
Package Qty.
1Bag(10PC)
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Overall Length (m)
1
Standard
No. 1
Color
Beige
Dimension h (mm)
7.8
Compatible
VVF (1.6x2C: 2.0x2C) LAN cable (UTP0.5x4P) 1 Article
Dimensions B (mm)
16
Dimension H (mm)
10
Material
Base: PVC cover: PVC
Dimensions b (mm)
12
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product wiring
5
From Japan
On 2015-09-17 09:39:52
I like it because the color of the mall is gray. Because it is less conspicuous when used for metal parts such as stainless steel plate.
This review is about item#10374734.