Buy more than* S$200* and get FREE SHIPPING

  • Pramod, No Tape
  • Pramod, No Tape
  • Pramod, No Tape
  • Pramod, No Tape

Pramod, No Tape PML-1W

5.00 (1)
Item.#
08732875
Mfr.#
PML-1W
Package Qty.
1Bag(10PC)
Ship pack of
1
22.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (m)
1
Dimension h (mm)
7.8
Dimensions B (mm)
16
Dimension H (mm)
10
Material
Base :P VC covering :P VC
TRUSCO Part Number
390-8771
Dimensions b (mm)
12
Standard
No. 1
Color
White wall
Compatible
VVF(1.6x2C:2.0x2C) LAN cable (UTP0.5x4P)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product in the wiring
5
From Japan
On 2015-09-17 09:39:52
The color of the mall is using liked because it is gray. Since less noticeable when using the metal part, such as a stainless steel plate.
This review is about item#10374734.