Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Pramod, No Tape
  • Pramod, No Tape
  • Pramod, No Tape
  • Pramod, No Tape

Pramod, No Tape PML-2W

5.00 (1)
Item.#
08732893
Mfr.#
PML-2W
Package Qty.
1Bag(10PC)
Ship pack of
1
29.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (m)
1
Material
Base :P VC covering :P VC
Dimension h (mm)
7.8
Dimensions B (mm)
21
Standard
No. 2
Compatible
VVF(2.0x3C-1:2.6x2C-1) Lan Cable (UTP0.5x4P-2)
Color
White wall
TRUSCO Part Number
390-8798
Dimensions b (mm)
16.2
Dimension t (mm)
1.2
Dimension H (mm)
10.2
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product wiring
5
From Japan
On 2015-09-17 09:39:52
I like it because the color of the mall is gray. Because it is less conspicuous when used for metal parts such as stainless steel plate.
This review is about item#10374734.