Buy more than* S$200* and get FREE SHIPPING

  • Pramod, No Tape
  • Pramod, No Tape
  • Pramod, No Tape

Pramod, No Tape PML-3J

5.00 (1)
Item.#
08732902
Mfr.#
PML-3J
Package Qty.
1Bag(10PC)
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Overall Length (m)
1
Dimensions B (mm)
26
Standard
No. 3
Color
Beige
Dimension h (mm)
10.6
Dimensions b (mm)
21.2
Dimension t (mm)
1.2
Dimension H (mm)
13
Material
Base: PVC cover: PVC
Compatible
VVF (1.6x2C-2 Article: 2.0x2C-2 Article: 2.6x2C2.6x3C) LAN cable (UTP0.5x4P-3 Article)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Product wiring
5
From Japan
On 2015-09-17 09:39:52
I like it because the color of the mall is gray. Because it is less conspicuous when used for metal parts such as stainless steel plate.
This review is about item#10374734.