Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF201

Item.#
08732927
Mfr.#
UCF201
Package Qty.
1PC
Ship pack of
1
17.60 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Dimensions J (mm)
64
Dimensions N (mm)
12
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
25.5
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.6
Dimensions L (mm)
86
Weight (kg)
0.63
Shaft Hole Classification
Set screws with Cylindrical bore
Cover
None
Load Classification
There
Grease Filler Nipple
There
Shaft Diameter (phi mm)
12
Mounting Bolt Nominal Designation
M10
Bearing Normal Number
UC201
Dimensions AO(mm)
33.3
Dimensions A1(mm)
15
Dimensions A1 (mm)
12