Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF202

Item.#
08732936
Mfr.#
UCF202
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Dimensions A1 (mm)
12
Dimensions J (mm)
64
Dimensions N (mm)
12
Dimensions B (mm)
31
Dimension S (mm)
12.7
Dimensions A (mm)
25.5
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.6
Dimensions L (mm)
86
Weight (kg)
0.61
Shaft Hole Classification
Set screws with Cylindrical bore
Cover
None
Load Classification
There
Grease Filler Nipple
There
Shaft Diameter (phi mm)
15
Mounting Bolt Nominal Designation
M10
Bearing Normal Number
UC202
Dimensions AO(mm)
33.3
Dimensions A1(mm)
15