Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF204

Item.#
08732954
Mfr.#
UCF204
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension S (mm)
12.7
Standard Bearing Box Number
F204
Standard Load Rating (kN)
Cr:12.8 Cor:6.6
Shape
Square flange unit
Bearing Normal Number
UC204
Dimensions AO(mm)
33.3
Dimensions A1(mm)
15
Dimensions A1 (mm)
12
Dimensions J (mm)
64
Dimensions N (mm)
12
Dimensions B (mm)
31
Shaft Diameter (phi mm)
20
Dimensions A (mm)
25.5
Mounting Bolt Nominal Designation
M10
Standard Dynamic Load Rating (kN)
12.8
Standard static Load Rating (kN)
6.6
Dimensions L (mm)
86
Weight (kg)
0.58
Shaft Hole Classification
Cylindrical hole with screw stopper
Cover
With no
Load Classification
Light load
Grease Filler Nipple
Present