Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF205

Item.#
08732963
Mfr.#
UCF205
Package Qty.
1PC
Ship pack of
1
19.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
14
Standard static Load Rating (kN)
7.9
Dimensions L (mm)
95
Weight (kg)
0.72
Shaft Hole Classification
Cylindrical bore with set screw
Cover
None
Load Classification
Light load
Grease Filler Nipple
Available
Shaft Diameter (phi mm)
25
Dimensions A (mm)
27
Mounting Bolt Nominal Designation
M10
Bearing Normal Number
UC205
Dimensions AO(mm)
35.8
Dimensions A1(mm)
16
Dimensions A1 (mm)
14
Dimensions J (mm)
70
Dimensions N (mm)
12
Dimensions B (mm)
34.1
Dimension S (mm)
14.3
Standard Bearing Box Number
F205
Standard Load Rating (kN)
Cr:14 Cor:7.9
Shape
Square flange type unit