Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF206

Item.#
08732972
Mfr.#
UCF206
Package Qty.
1PC
Ship pack of
1
26.07 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Dynamic Load Rating (kN)
19.6
Standard static Load Rating (kN)
11.3
Dimensions L (mm)
108
Weight (kg)
1.01
Shaft Hole Classification
Cylindrical bore with set screw
Cover
None
Load Classification
Light load
Grease Filler Nipple
Available
Shaft Diameter (phi mm)
30
Dimensions A (mm)
31
Mounting Bolt Nominal Designation
M10
Bearing Normal Number
UC206
Dimensions AO(mm)
40.2
Dimensions A1(mm)
18
Dimensions A1 (mm)
14
Dimensions J (mm)
83
Dimensions N (mm)
12
Dimensions B (mm)
38.1
Dimension S (mm)
15.9
Standard Bearing Box Number
F206
Standard Load Rating (kN)
Cr:19.6 Cor:11.3
Shape
Square flange type unit