Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF207

Item.#
08732981
Mfr.#
UCF207
Package Qty.
1PC
Ship pack of
1
31.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A1(mm)
19
Dimensions A1 (mm)
16
Dimensions J (mm)
92
Dimensions N (mm)
14
Dimensions B (mm)
42.9
Dimension S (mm)
17.5
Standard Bearing Box Number
F207
Standard Load Rating (kN)
Cr:25.9 Cor:15.4
Shape
Square flange type unit
Bearing Normal Number
UC207
Dimensions AO(mm)
44.4
Weight (kg)
1.38
Shaft Hole Classification
Cylindrical bore with set screw
Cover
None
Load Classification
Light load
Grease Filler Nipple
Available
Shaft Diameter (phi mm)
35
Dimensions A (mm)
34
Mounting Bolt Nominal Designation
M12
Standard Dynamic Load Rating (kN)
25.9
Standard static Load Rating (kN)
15.4
Dimensions L (mm)
117