Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF208

Item.#
08732997
Mfr.#
UCF208
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
36
Mounting Bolt Nominal Designation
M14
Standard Dynamic Load Rating (kN)
29.3
Standard static Load Rating (kN)
17.9
Dimensions L (mm)
130
Weight (kg)
1.77
Shaft Hole Classification
Cylindrical bore with set screw
Cover
None
Load Classification
Light load
Grease Filler Nipple
Available
Shaft Diameter (phi mm)
40
Standard Load Rating (kN)
Cr:29.3 Cor:17.9
Shape
Square flange type unit
Bearing Normal Number
UC208
Dimensions AO(mm)
51.2
Dimensions A1(mm)
21
Dimensions A1 (mm)
16
Dimensions J (mm)
102
Dimensions N (mm)
16
Dimensions B (mm)
49.2
Dimension S (mm)
19
Standard Bearing Box Number
F208