Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF209

Item.#
08733006
Mfr.#
UCF209
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Bearing Normal Number
UC209
Dimensions AO(mm)
52.2
Dimensions A1(mm)
22
Dimensions A1 (mm)
18
Dimensions J (mm)
105
Dimensions N (mm)
16
Dimensions B (mm)
49.2
Dimension S (mm)
19
Dimensions A (mm)
38
Standard Dynamic Load Rating (kN)
33
Standard static Load Rating (kN)
20.5
Dimensions L (mm)
137
Weight (kg)
2.07
Shaft Hole Classification
Set screws with Cylindrical bore
Cover
None
Load Classification
There
Grease Filler Nipple
There
Shaft Diameter (phi mm)
45
Mounting Bolt Nominal Designation
M14