Buy more than* S$200* and get FREE SHIPPING

  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit
  • Square Flange Unit

Square Flange Unit UCF210

Item.#
08733015
Mfr.#
UCF210
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard static Load Rating (kN)
23.2
Dimensions L (mm)
143
Weight (kg)
2.36
Shaft Hole Classification
Cylindrical hole with screw stopper
Cover
With no
Load Classification
Light load
Grease Filler Nipple
Present
Shaft Diameter (phi mm)
50
Dimensions A (mm)
40
Mounting Bolt Nominal Designation
M14
Standard Dynamic Load Rating (kN)
35.5
Dimensions AO(mm)
54.6
Dimensions A1(mm)
22
Dimensions A1 (mm)
18
Dimensions J (mm)
111
Dimensions N (mm)
16
Dimensions B (mm)
51.6
Dimension S (mm)
19
Standard Bearing Box Number
F210
Standard Load Rating (kN)
Cr:35.5 Cor:23.2
Shape
Square flange unit
Bearing Normal Number
UC210