Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rhombic Flange Unit
  • Rhombic Flange Unit
  • Rhombic Flange Unit
  • Rhombic Flange Unit

Rhombic Flange Unit UCFL205

4.75 (4)
Item.#
08733067
Mfr.#
UCFL205
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimension S (mm)
14.3
Dimensions A (mm)
27
Mounting Bolt Nominal Designation
M14
Dimension H (mm)
130
Dimensions L (mm)
68
Weight (kg)
0.59
Shaft Hole Classification
Cylindrical bore with set screw
Cover
None
Load Classification
Light load
Grease Filler Nipple
Available
Shaft Diameter (phi mm)
25
Standard Bearing Box Number
FL205
Shape
Rhombus flange type unit
Standard Load Rating (kN)
Cr:14 Cor:7.9
Bearing Normal Number
UC205
Dimensions AO(mm)
35.8
Dimensions A1(mm)
16
Dimensions A1 (mm)
14
Dimensions J (mm)
99
Dimensions N (mm)
16
Dimensions B (mm)
34.1
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
It is used for parts of machinery.
4
From Japan
On 2018-03-21 09:51:06
I purchased it as a part of a small machine from before. It can be used without problems.
This review is about item#8733051.
For maintenance of machine
5
From Japan
On 2017-12-07 17:51:12
I like it very much, although I use it every time. I will also order next time.
This review is about item#8733051.
Turntable rotation axis
5
From Japan
On 2016-12-28 22:42:35
Goods are no problem It was saved by shipment and price on the day.
This review is about item#8733094.
For the repair of the swan boat
5
From Japan
On 2016-03-11 14:47:52
Bearings (ball bearings) are eyeballs and it is a good place that there is no other bearing to be able to deal with some shaft distortion. It is saved because there is treatment of reliable Asahi Seiko products made in Japan.
This review is about item#08733051.