Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rhombic Flange Unit
  • Rhombic Flange Unit
  • Rhombic Flange Unit
  • Rhombic Flange Unit

Rhombic Flange Unit UCFL208

4.75 (4)
Item.#
08733094
Mfr.#
UCFL208
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
49.2
Dimension S (mm)
19
Mounting Bolt Nominal Designation
M14
Dimension H (mm)
175
Dimensions L (mm)
100
Weight (kg)
1.51
Shaft Hole Classification
Set screws with Cylindrical bore
Cover
None
Load Classification
Light load
Grease Filler Nipple
There
Shaft Diameter (phi mm)
40
Dimensions A (mm)
36
Standard Load Rating (kN)
Cr:29.3Cor:17.9
Bearing Normal Number
UC208
Dimensions AO(mm)
51.2
Dimensions A1(mm)
21
Dimensions A1 (mm)
16
Dimensions J (mm)
144
Dimensions N (mm)
16
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
It is used for parts of machinery.
4
From Japan
On 2018-03-21 09:51:06
I purchased it as a part of a small machine from before. It can be used without problems.
This review is about item#8733051.
For maintenance of machine
5
From Japan
On 2017-12-07 17:51:12
I like it very much, although I use it every time. I will also order next time.
This review is about item#8733051.
Turntable rotation axis
5
From Japan
On 2016-12-28 22:42:35
Goods are no problem It was saved by shipment and price on the day.
This review is about item#8733094.
For the repair of the swan boat
5
From Japan
On 2016-03-11 14:47:52
Bearings (ball bearings) are eyeballs and it is a good place that there is no other bearing to be able to deal with some shaft distortion. It is saved because there is treatment of reliable Asahi Seiko products made in Japan.
This review is about item#08733051.