Buy more than* S$200* and get FREE SHIPPING

  • Power Grip For Driver
  • Power Grip For Driver
  • Power Grip For Driver
  • Power Grip For Driver

Power Grip For Driver + 2*100

4.19 (64)
Item.#
08733137
Mfr.#
+ 2*100
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
6
Tip Size (#)
2
Shaft Length (mm)
101
Application
No.2 Phillips screw
Material
Cored magnet edge.Shaft material: Chrome vanadium steel, Quenching systemFinishing axis : Chrome plating.Point : Black tipGrip: Elastomer
Blade Shape
+
Overall Length (mm)
203
Customer Reviews
5 star 42
4 star 6
3 star 8
2 star 2
1 star 6
Review Rating: 4.19
64 Customer Reviews
The reviews are automatic translation.
Used in the work.
5
From Japan
On 2016-06-20 10:05:23
Dissatisfaction can be used without. More by far cheaper Homusen.
This review is about item#08733155.
Screwdriver
4
From Japan
On 2016-03-09 21:51:06
usually
This review is about item#08733137.
100 yen uniform below. Definitely is garbage.
1
From Japan
On 2016-02-29 23:28:10
Poor accuracy is transmitted from the moment you put the tip in the screw head. Sweet bite of the screw head, unusually poison cheap. Also cut a groove no matter how pressing. Power is also difficult to be transmitted to the threaded body to turn. No tools and great difference of 100 yen uniform. Compared to even price for this product, there is no advantage to the performance of both. Plus 100 to 200 yen paying it is better bought a thing of the vessel. For me, it is hard to say that things are also suitable for the job. It is a thing like buying a non-combustible waste paying money. Not fulfill the purpose in front of the durability yada. Properly I would like to ask what are you inspection.
This review is about item#08733146.
Upgrading
1
From Japan
On 2016-02-02 16:06:36
Grip is very good but can not be used at all. It might be individual differences because the reputation is good, but useless cheap poison. Unless pressed by unusually force (?), Lick slipped in easily. More of Monotarou 6 pcs screwdriver set that has been used previously can be used with confidence and Yobbo.
This review is about item#08733137.
Used to tighten or loosen the work of the screw
5
From Japan
On 2016-01-26 22:07:20
I had been using the vessel of the driver until now, the other day, I tried to buy in Monotarou brand of discount of the day I noticed that you have lost, use and contains a slit in the portion of the elastomer grip I thought that cheap. Since the price is also cheap I at a later date, it added buy what this one. However, the adhesive strength of the label was struggling to drop a powerful adhesive. It is low cost, but I think that it is good.
This review is about item#08733137.
Electrical construction
5
From Japan
On 2015-11-09 23:15:15
3 rd of a purchase Cheap It is a satisfaction to have a firm
This review is about item#08733137.
Woodworking and bicycle repair, etc.
5
From Japan
On 2015-09-22 22:44:41
You can tighten even with a small force because the grip is large. If you still can not turn is if you use the holes in the grip, you around in the room. However, if such is will be roughly crushed thread ....
This review is about item#08733137.
For work
4
From Japan
On 2015-08-26 17:01:08
It looks a little pale in, but then re-purchase if this quality at this price.
This review is about item#08733137.
Screw work
3
From Japan
On 2015-07-22 15:14:09
Which is easy to work but was bought in before, the tip had broken bite into the screw. Screw is no longer available.
This review is about item#08733146.
Equipment overhaul
3
From Japan
On 2015-06-11 23:05:17
You are using the vessel is in daily field work, but I bought two to try price is affordable for By comparison falls is texture, etc., but whether enough dissatisfaction is not in view of the price We get stuck with the catchy to screw my head than I thought
This review is about item#08733146.