Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Power Grip For Driver
  • Power Grip For Driver
  • Power Grip For Driver
  • Power Grip For Driver

Power Grip For Driver + 2*150

4.19 (64)
Item.#
08733146
Mfr.#
+ 2*150
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Shaft Diameter (phi mm)
6
Tip Size (#)
2
Shaft Length (mm)
151
Application
No.2 Phillips screw
Material
Cored magnet edge.Shaft material: Chrome vanadium steel, Quenching systemFinishing axis : Chrome plating.Point : Black tipGrip: Elastomer
Blade Shape
+
Overall Length (mm)
253
Customer Reviews
5 star 42
4 star 6
3 star 8
2 star 2
1 star 6
Review Rating: 4.19
64 Customer Reviews
The reviews are automatic translation.
Used for work.
5
From Japan
On 2016-06-20 10:05:23
It can be used without complaint. It is more cheaply cheaper than Homsen.
This review is about item#08733155.
screwdriver
4
From Japan
On 2016-03-09 21:51:06
usually
This review is about item#08733137.
Below 100 yen uniform. It is definitely garbage.
1
From Japan
On 2016-02-29 23:28:10
The poor precision is transmitted from the moment when the tip is put on the screw head. The biting to the screw head is sweet, and it is easy to tame abnormally. No matter how it is pressed, I cut the groove. Turning force is also less likely to be transmitted to the screw body. There is no big difference from a uniform tool of 100 yen. Even if you compare it, there is no advantage in both price and performance of this product. It is advisable to pay 100 to 200 yen plus to buy a vessel from Bessel. It is hard to say that it is also suitable for personal use and for work. It is like paying for money and buying incombustible garbage. Durability It is impossible to fulfill the purpose before the thing. I'd like to ask if I inspected properly.
This review is about item#08733146.
Maintenance
1
From Japan
On 2016-02-02 16:06:36
Grip is very good but can not be used at all. Because it has good reputation, it may be individual differences, but it is easy to use and it is useless. As long as it is not pressed by an abnormal force (?), It slides easily and makes a nail. The monotaro 6-set driver set you used earlier can be used with confidence in the warmth.
This review is about item#08733137.
Used to tighten or loosen screws
5
From Japan
On 2016-01-26 22:07:20
I used a Bessel driver until now but recently I noticed that I had lost and purchased it on the discount day of the Monotaro brand but the slit was in the grip portion of the elastomer I thought it was easy. Because the price is also cheap, I purchased some additional items at a later date. However, the adhesive strength of the label was powerful and I had a hard time sticking down. I think that it is low price but good product.
This review is about item#08733137.
Electrical construction
5
From Japan
On 2015-11-09 23:15:15
It is a purchase of the third one, it is cheap and I am satisfied
This review is about item#08733137.
Woodworking & bicycle repair etc.
5
From Japan
On 2015-09-22 22:44:41
Because the grip is large, it can be tightened with small force. If it still does not turn around, if you use the hole of the grip, you can afford to spare. However, in such a case, the threads are generally crushed ....
This review is about item#08733137.
for work
4
From Japan
On 2015-08-26 17:01:08
Although it looks a bit tasty, we will re-purchase this quality at this price.
This review is about item#08733137.
Screw operation
3
From Japan
On 2015-07-22 15:14:09
Easy to work, but what I bought before got stuck into the screw at the tip and broke. The screw can not be used.
This review is about item#08733146.
Equipment overhaul
3
From Japan
On 2015-06-11 23:05:17
Although we are using vessel in usual field work, price is reasonable, so we bought 2 pieces for trial Comparing with comparing texture etc. falls but if we look at the price it is enough to be dissatisfied with the screw head I will stop
This review is about item#08733146.