Buy more than* S$200* and get FREE SHIPPING

  • Fluorescent Lamp Starter, Glow Starter
  • Fluorescent Lamp Starter, Glow Starter
  • Fluorescent Lamp Starter, Glow Starter

Fluorescent Lamp Starter, Glow Starter FG-4P-2P

4.60 (10)
Item.#
08733216
Mfr.#
FG-4P-2P
Package Qty.
1Pack(2PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Connector
P21
Weight (g)
7
Average Lighting Duration (sec)
Less than 3
Tube Length (mm)
38
Maximum Diameter (phi mm)
21
Working Voltage (V)
200
Type
Glow starter
Type
P type
Number of Oprerations
More than 6,000 times
Clasp
Plug-in type
Compatible
FL40SS/37, FL40S, FL40, FCL40/38, FCL40, FL35SS, FL65SS/58, FL23ES, FL27ES, FPL36, FML36, FHL36, GL-30, GL-40
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
For exchange
5
From Japan
On 2014-03-13 13:00:14
The price is cheap so you can exchange frequently
This review is about item#35055106.
To replace the fluorescent lamp
5
From Japan
On 2013-12-06 15:23:00
Since it is a maker item, it is using it without particular problem
This review is about item#35055072.
Exchange as a consumable item
5
From Japan
On 2013-11-21 13:22:06
It is saved more cheaply than purchasing at home center.
This review is about item#35055072.
When replacing the fluorescent lamp
1
From Japan
On 2013-08-29 17:48:20
I bought it on a 40 w fluorescent lamp but I could not use it because it seems not to correspond. Because it is not possible to return it, I felt that I could write a bit more item description (non-compliant items etc.) in detail. Because I could not use it, I decided the satisfaction level as "dissatisfied".
This review is about item#35055081.
Exchange with fluorescent lamp replacement set
5
From Japan
On 2013-06-05 08:29:39
Even if I say anything, I am satisfied that my money is satisfactory.
This review is about item#35055072.
Used for fluorescent light of company office.
5
From Japan
On 2013-04-11 00:53:25
I ordered with a fluorescent lamp and set. It is outstanding cost performance.
This review is about item#08733216.
For indoor fluorescent lights
5
From Japan
On 2013-03-06 17:06:22
It is this from a long time ago. There is no problem. I will buy it from now on.
This review is about item#08733216.
Factory work light
5
From Japan
On 2013-01-17 12:20:18
It can be used without any problem. Since goods arrive the next day, it is convenient not only for this item
This review is about item#08733216.
Simultaneously with fluorescent lamp.
5
From Japan
On 2012-08-13 19:52:29
I am using it all the time because I am convinced.
This review is about item#08733216.
For workshop certification
5
From Japan
On 2012-02-03 19:51:28
I think that it is a Panasonic product and the quality level is high.
This review is about item#08733216.