Buy more than* S$200* and get FREE SHIPPING

  • Panasonic Fluorescent Light 40W

Panasonic Fluorescent Light 40W FLR40S EX-D/M-X 36/4K

4.67 (6)
Item.#
08733261
Mfr.#
FLR40S EX-D/M-X 36/4K
Package Qty.
1Box(4PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Average Lifespan (hours)
12000
Connector
G13
Lights Form
Rapid start
Color
Cool color
Rated Lamp Power (W)
36
Current (A)
0.44
Tube Length (mm)
1198
Pipe Diameter (phi mm)
32.5
Type
Straight tube fluorescent lamp
Type
40W energy saving type
Total Luminous Flux (Lm)
3240
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Lighting in the clinic
5
From Japan
On 2017-06-12 17:29:14
I still bought a starter-type fluorescent tube by mistake from another company, and I was in trouble by the thickness unless it was a rapid starter type person. I was able to purchase Rapid Starter from your company this time and it was saved.
This review is about item#8733252.
Exchange when the ball runs out
4
From Japan
On 2017-06-05 14:33:10
There are things like mail-order and it is very helpful to point directly to the company. Reducing the time it takes to shuttle home electronics stores is effective.
This review is about item#01918472.
It is a fluorescent lamp of the office
4
From Japan
On 2017-03-29 09:45:13
Inventory management is easy with purchase at once. I am gradually changing the fluorescent light of the office
This review is about item#35055781.
Office use
5
From Japan
On 2016-06-16 08:28:31
I used it to exchange the light bulb in the office. I am satisfied with omitting the trouble of going to buy (long bags).
This review is about item#03344783.
In-plant use
5
From Japan
On 2016-03-30 14:47:37
I purchased it because it is troublesome to go to buy because it has length. (It was cheaper than the local mass merchandisers) It was good that we shipped on the day and arrived early. Although packing was polite, packing paper was packed in a box larger than the contents, but packing paper was packed, but we are in trouble with disposal. I would like you to reduce the packing paper in a box that fits the size. There is not much for the product.
This review is about item#35055772.
Electricity at the factory
5
From Japan
On 2014-09-12 13:45:46
I was in trouble to go to buy because such long ones. Purchase unit is also less easy to buy.
This review is about item#35055781.