Buy more than* S$200* and get FREE SHIPPING

  • Super hard hole saw 278

Super hard hole saw 278 278020

3.92 (12)
Item.#
08733347
Mfr.#
278020
Package Qty.
1PC
Ship pack of
1
40.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Length (mm)
4
Blade Diameter D (phi mm)
20
Number of Blades
4
Specification
(Center drill) Cobalt high-speed steel and Drill with carbide tip : C-6 [278CDC6] or T-6 [278CDT6] (phi5.9x48L)
Compatible Motor
Electric drill (please use only for rotation)
Accessories
Center drill: C-6 [278CDC6]
Chuck Dimensions (mm)
6.5
TRUSCO Part Number
288-5867
Purpose
Thickness to 4 mm of steel plate, stainless plate, copper plate, aluminum plate, hole drilling work.(Use C-shaped Center drills (cobalt HSS)) up to 4 mm thick FRP, hole drilling work in composite resin plate, etc.(CENTER DRILL T-shaped (CARBIDE TIP DRILL) USE)
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 2
Review Rating: 3.92
12 Customer Reviews
The reviews are automatic translation.
Make a hole on the corner pipe of 2.3t.
1
From Japan
On 2017-03-04 10:53:18
I purchased for 48 holes in mild steel 2.3t material, the temperature had dipped the oil so that it does not rise, where the 30 drilled, super steel is no longer possible drilling off. I think that life is too short. It does not break even in about opened dozens hole made in China.
This review is about item#8733277.
Stainless steel 6 places processing
5
From Japan
On 2016-08-10 20:25:17
It could easily processed in charge of 10.8
This review is about item#8733645.
Drilled holes in the stainless steel plate
1
From Japan
On 2016-01-28 17:39:38
The price has purchased I think that long-lasting because it is enhanced, a stainless steel plate (3mm thick) Four open When the tooth to have flew. Although you might arm is wrong! Although we continued to work to buy other manufacturers goods immediately, there was opened eight, but it was okay.
This review is about item#08733277.
Drilling of the aluminum panel
4
From Japan
On 2015-11-27 17:01:22
But is not yet using it, we use a similar size. There is no particular trouble, but it is a price is high for the problem. At first we used the punch press, but I have bent aluminum panel past the end. Again, Holsoe was re-recognized as a thing necessary.
This review is about item#08733471.
Metal used to make a hole under the tap to the (aluminum plate)
5
From Japan
On 2015-03-23 22:06:16
Electric drill driver with an aluminum plate has a repeat drilling in (3mm thick), but smoothly, I am satisfied me clean open. I think that it is reasonably durability because it does not have happened, such as the moment blade missing.
This review is about item#08733286.
Drilling of the mirror
5
From Japan
On 2014-12-17 17:08:34
I bought without problems also this time because it was using previously.
This review is about item#08733313.
Switchboard of drilling
5
From Japan
On 2014-01-28 23:37:49
Is less expensive the same as the home improvement
This review is about item#08733331.
Drilling of the resin product
5
From Japan
On 2013-04-09 14:52:00
Blade of the cutter has firmly, very appearance is good after processing. Because there is a lot of size in the future, you use.
This review is about item#08733767.
Drilling ss steel
3
From Japan
On 2013-02-04 15:49:14
Chuck takes a load order was processed in the keyless chuck is now useless.
This review is about item#08733742.
Drilling of steel sheet
3
From Japan
On 2012-10-04 17:31:44
Because the hole diameter is large, but there is a slight blurring, it has expired. To the frequency of use of the extent to which it is after Or maintain the sharpness, I think I want to make sure.
This review is about item#08733891.