Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Carbide Hole Saw

Carbide Hole Saw 278P021

4.75 (4)
Item.#
08734223
Mfr.#
278P021
Package Qty.
1PC
Ship pack of
1
56.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
379-0843
Chuck Dimensions (mm)
6.5
Overall Length L (mm)
86
Specification
Center drill: Cobalt HSS
2014 TRUSCO Published Page
1-0179
Compatible Motor
(Please use rotation only) electric drill
Blade Diameter D (phi mm)
21
Gap Space Depth (mm)
35
Number of Blades
4
Accessories
Center drill: PC6-69 [278PCD669]
Purpose
Drilling work on the material with a curved surface such as stainless steel pipe and copper pipe. Drilling work on the steel plate, stainless steel plate, copper plate, and aluminum plate which thickness up to 4mm. Center drill C-shaped (cobalt HSS) used., Drilling work on the material with a curved surface such as stainless steel pipe and copper pipe. Drilling work on the steel plate, stainless steel plate, copper plate, and aluminum plate which thickness up to 4mm. Center drill C-shaped (cobalt HSS) used., Drilling work on the material with a curved surface such as stainless steel pipe and copper pipe. Drilling work on the steel plate, stainless steel plate, copper plate, and aluminum plate which thickness up to 4mm. Center drill C-shaped (cobalt HSS) used., Drilling work on the material with a curved surface such as stainless steel pipe and copper pipe. Drilling work on the steel plate, stainless steel plate, copper plate, and aluminum plate which thickness up to 4mm. Center drill C-shaped (cobalt HSS) use
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Work to embed round meters
4
From Japan
On 2017-05-18 04:01:39
I think that it would be better to have a hole in the center of the body of Holstow so as to easily remove the facet remaining in Holstrow without removing the center drill and push it out with a screwdriver or the like.
This review is about item#08734537.
Steel drilling
5
From Japan
On 2016-12-03 10:45:13
I will not compare with the Monotaro original, I strongly recommend this to you who are lost, the difference in price of 1000 yen is not Date
This review is about item#8734223.
Drilling of steel
5
From Japan
On 2016-02-28 18:07:44
We were able to quietly drill a hole while injecting oil into the steel with a thickness of 4 mm using a desktop type exclusive machine. There was no spill of the blade, it was able to be made smoothly smoothly.
This review is about item#08734476.
Piping welding operation
5
From Japan
On 2016-01-14 19:31:20
I did a hole drilling work on a pipe with holsoe, but there was no particular problem. .
This review is about item#08734354.