Buy more than* S$200* and get FREE SHIPPING

  • Carbide Hole Saw

Carbide Hole Saw 278P045

5.00 (3)
Item.#
08734467
Mfr.#
278P045
Package Qty.
1PC
Ship pack of
1
92.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Diameter D (phi mm)
45
Gap Space Depth (mm)
35
Specification
Center drill: Cobalt HSS
2014 TRUSCO Published Page
1-0179
Purpose
Drilling work on the material with a curved surface such as stainless steel pipe and copper pipe. Drilling work on the steel plate, stainless steel plate, copper plate, and aluminum plate which thickness up to 4mm. Center drill C-shaped (cobalt HSS) used.
Chuck Dimensions (mm)
10
Overall Length L (mm)
86
Accessories
Center drill: PC8-69 [278PCD869]
TRUSCO Part Number
379-1017
Compatible Motor
(Please use rotation only) electric drill
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Steel drilling
5
From Japan
On 2016-12-03 10:45:13
Monotarou The original will not be incomparable, you are in doubt, we strongly recommend this, price difference of 1000 yen is not a Date
This review is about item#8734223.
Drilling of iron and steel
5
From Japan
On 2016-02-28 18:07:44
We were able to quietly make a hole while injecting oil to the iron and steel of thickness 4 mm in the tabletop of special-purpose machine. Blade spill without any, was able to smoothly clean.
This review is about item#08734476.
Pipe welding work
5
From Japan
On 2016-01-14 19:31:20
Was the drilling work in Holsoe to pipe there was no particular problem. .
This review is about item#08734354.