Buy more than* S$200* and get FREE SHIPPING

  • Deltagon metal bowler 350

Deltagon metal bowler 350 DLMB35145

5.00 (1)
Item.#
08734774
Mfr.#
DLMB35145
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-01-18
Now we ship to...
...see all
Item Feature
Effective Length (mm)
35
2014 TRUSCO Published Page
1-0169
Cutting Edge Diameter (phi mm)
14.5
Compatible Motor
Magnetic drilling machine, upright drilling machine, radial drilling machine
Purpose
Hole drilling for thick steel plate up to 35 mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building., Hole drilling for thick steel plate up to 35 mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building., Hole drilling for thick steel plate up to 35 mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building., Hole drilling for thick steel plate up to 35 mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building.
TRUSCO Part Number
331-0736
Blade Width (mm)
3.0
Number of Blades
4
Compatible
Shank assembly: Straight 13 [MBSK13], Straight 16 [MBSK16]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling work of H type steel etc.
5
From Japan
On 2014-11-24 16:40:40
Sharpness Oke - I am satisfied enough
This review is about item#07101263.