Buy more than* S$200* and get FREE SHIPPING

  • Deltagon metal bowler 350

Deltagon metal bowler 350 DLMB3521

5.00 (1)
Item.#
08734844
Mfr.#
DLMB3521
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
65.92 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Effective Length (mm)
35
Blade Width (mm)
3.9
Number of Blades
5
Purpose
Hole drilling for thick steel plate up to 35 mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building.
Compatible
Shank assembly: Straight 13 [MBSK13], Straight 16 [MBSK16], MT-2 [MBSK2], MT-3 [MBSK3]
2014 TRUSCO Published Page
1-0169
Cutting Edge Diameter (phi mm)
21
TRUSCO Part Number
331-0817
Compatible Motor
Magnetic drilling machine, upright drilling machine, radial drilling machine
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling operations such as H-shaped steel
5
From Japan
On 2014-11-24 16:40:40
Sharpness Oh - Ke - has been satisfactory
This review is about item#07101263.