|
Deltagon metal bowler 350 DLMB35215
(1)
- Item.#
- 08734853
- Mfr.#
- DLMB35215
- Package Qty.
- 1PC
- Ship pack of
- 1
- Restriction
-
Item Feature
- Blade Width (mm)
- 3.9
- Cutting Edge Diameter (phi mm)
- 21.5
- Purpose
- Hole drilling for thick steel plate up to 35 mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building., Hole drilling for thick steel plate up to 35 mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building., Hole drilling for thick steel plate up to 35 mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building., Hole drilling for thick steel plate up to 35 mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building.
- Compatible
- Shank assembly: Straight 13 [MBSK13], Straight 16 [MBSK16], MT-2 [MBSK2], MT-3 [MBSK3]
- Effective Length (mm)
- 35
- Number of Blades
- 5
- Compatible Motor
- Magnetic drilling machine, upright drilling machine, radial drilling machine
|