Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deltagon metal bowler 350

Deltagon metal bowler 350 DLMB3522

5.00 (1)
Item.#
08734862
Mfr.#
DLMB3522
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Blade Width (mm)
3.9
Cutting Edge Diameter (phi mm)
22
Compatible Motor
Magnetic drilling machine, upright drilling machine, radial drilling machine
Effective Length (mm)
35
Number of Blades
5
Compatible
Shank assembly: Straight 13 [MBSK13], Straight 16 [MBSK16], MT-2 [MBSK2], MT-3 [MBSK3]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling work of H type steel etc.
5
From Japan
On 2014-11-24 16:40:40
Sharpness Oke - I am satisfied enough
This review is about item#07101263.