Buy more than* S$200* and get FREE SHIPPING

  • Deltagon metal bowler 350

Deltagon metal bowler 350 DLMB3524

5.00 (1)
Item.#
08734905
Mfr.#
DLMB3524
Package Qty.
1PC
Ship pack of
1
65.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Effective Length (mm)
35
Number of Blades
6
2014 TRUSCO Published Page
1-0169
Compatible Motor
Magnetic drilling machine, upright drilling machine, radial drilling machine
Purpose
Hole drilling for thick steel plate up to 35 mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building.
Cutting Edge Diameter (phi mm)
24
TRUSCO Part Number
331-0841
Blade Width (mm)
3.9
Compatible
Shank assembly: Straight 13 [MBSK13], Straight 16 [MBSK16], MT-2 [MBSK2], MT-3 [MBSK3]
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Drilling work of H type steel etc.
5
From Japan
On 2014-11-24 16:40:40
Sharpness Oke - I am satisfied enough
This review is about item#07101263.