Buy more than* S$200* and get FREE SHIPPING

  • Deltagon metal bowler 500

Deltagon metal bowler 500 DLMB5018

3.00 (1)
Item.#
08735063
Mfr.#
DLMB5018
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Purpose
Hole drilling for thick steel plate up to 50mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building.
TRUSCO Part Number
289-2481
Cutting Edge Diameter (phi mm)
18
Compatible
Shank assembly: (Morse taper) MT-2 [MBSK2] and MT-3 [MBSK3]
Effective Length (mm)
50
Blade Width (mm)
3.9
Number of Blades
5
Compatible Motor
Magnetic drilling machines, upright drilling machine, radial drilling machines, lathes, milling machines, etc. dedicated magnetic ball Edition Hitachi BM60Y, BM60M,
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drilling in the round bar with lathe operation
3
From Japan
On 2016-03-04 18:25:57
I want you to improve and improve the chips brush.
This review is about item#08735194.