Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deltagon metal bowler 500

Deltagon metal bowler 500 DLMB5019

3.00 (1)
Item.#
08735072
Mfr.#
DLMB5019
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hole drilling for thick steel plate up to 50mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building.
TRUSCO Part Number
289-2499
Cutting Edge Diameter (phi mm)
19
Compatible Motor
Magnetic drilling machine, Upright Drilling Machine, Radial Drilling Machine, Lathe , Milling machine etc. Dedicated magnetic drilling Hitachi BM60Y, BM60M
Effective Length (mm)
50
Blade Width (mm)
3.9
Number of Blades
5
Compatible
Shank assembly: (Morse taper) MT-2 [MBSK2], MT-3 [MBSK3]
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drilling in the round bar with lathe operation
3
From Japan
On 2016-03-04 18:25:57
I want you to improve and improve the chips brush.
This review is about item#08735194.