Buy more than* S$200* and get FREE SHIPPING

  • Deltagon metal bowler 500

Deltagon metal bowler 500 DLMB5021

3.00 (1)
Item.#
08735097
Mfr.#
DLMB5021
Package Qty.
1PC
Ship pack of
1
68.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hole drilling for thick steel plate up to 50mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building.
Effective Length (mm)
50
Cutting Edge Diameter (phi mm)
21
Compatible
Shank assembly :( Morse taper) MT-2 [MBSK2], MT-3 [MBSK3]
Number of Blades
5
Blade Width (mm)
3.9
Compatible Motor
Dedicated magnetic drilling machine Hitachi BM60Y magnetic drilling machine, upright drilling machine, radial drilling machine, lathe and milling machine, BM60M
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drilling a round bar on a lathe work
3
From Japan
On 2016-03-04 18:25:57
We want to improve improved so that the chips brush will be better.
This review is about item#08735194.