Buy more than* S$200* and get FREE SHIPPING

  • Deltagon metal bowler 500

Deltagon metal bowler 500 DLMB5022

3.00 (1)
Item.#
08735115
Mfr.#
DLMB5022
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Purpose
Hole drilling for thick steel plate up to 50mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building.
Effective Length (mm)
50
Blade Width (mm)
3.9
Number of Blades
5
Compatible
Shank assembly :( Morse taper) MT-2 [MBSK2], MT-3 [MBSK3]
2014 TRUSCO Published Page
1-0170
TRUSCO Part Number
289-2511
Cutting Edge Diameter (phi mm)
22
Compatible Motor
Dedicated magnetic drilling machine Hitachi BM60Y magnetic drilling machine, upright drilling machine, radial drilling machine, lathe and milling machine, BM60M
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drilling in the round bar with lathe operation
3
From Japan
On 2016-03-04 18:25:57
I want you to improve and improve the chips brush.
This review is about item#08735194.