Buy more than* S$200* and get FREE SHIPPING

  • Deltagon metal bowler 500

Deltagon metal bowler 500 DLMB5023

3.00 (1)
Item.#
08735133
Mfr.#
DLMB5023
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Hole drilling for thick steel plate up to 50mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building.
Blade Width (mm)
3.9
Number of Blades
5
Effective Length (mm)
50
Compatible
Shank assembly :( Morse taper) MT-2 [MBSK2], MT-3 [MBSK3]
TRUSCO Part Number
289-2529
Cutting Edge Diameter (phi mm)
23
2014 TRUSCO Published Page
1-0170
Compatible Motor
Dedicated magnetic drilling machine Hitachi BM60Y magnetic drilling machine, upright drilling machine, radial drilling machine, lathe and milling machine, BM60M
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Drilling in the round bar with lathe operation
3
From Japan
On 2016-03-04 18:25:57
I want you to improve and improve the chips brush.
This review is about item#08735194.