Buy more than* S$200* and get FREE SHIPPING

  • Deltagon metal bowler 350A

Deltagon metal bowler 350A DLMB35A15

3.67 (3)
Item.#
08735431
Mfr.#
DLMB35A15
Package Qty.
1PC
Ship pack of
1
67.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Size (mm)
19.05
Blade Width (mm)
3.0
Number of Blades
5
Purpose
Hole drilling for thick steel plate up to 35 mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building.
Others
When using phi14?phi17,CP-350A1 [MB350ACP1] is needed
Effective Length (mm)
35
Cutting Edge Diameter (phi mm)
15
TRUSCO Part Number
289-2090
Compatible Motor
Magnetic drilling machines (upright drilling machine, radial drilling machines, lathes, milling machines, Shank (sold separately) are required.) Dedicated magnetic drilling machine Nitto Atlas QA-4000 ATRA, A-3000
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
H steel drilling
1
From Japan
On 2015-05-05 09:34:02
It is broken in an instant When you try to open it manually by automatic release. Or cutting resistance is the difference, too bite to work. There is a Nitto Atlas and compatibility, but rather dangerous Atlas experienced person to use.
This review is about item#08735483.
Thats are determined to drilling.
5
From Japan
On 2014-08-12 13:51:12
MIYANAGA made'd expire after all well. Type of small hole diameter is noticed that do not fit the center pin, ordered in a hurry, but did not meet the deadline.
This review is about item#08735413.
H type steel angle etc.
5
From Japan
On 2013-11-17 18:39:18
I think that Miyanaga's Delta Gon Metal Borer is also suitable for stain lace. I think sharpness is also good.
This review is about item#08735447.