Buy more than* S$200* and get FREE SHIPPING

  • Deltagon metal bowler 350A
  • Deltagon metal bowler 350A
  • Deltagon metal bowler 350A

Deltagon metal bowler 350A DLMB35A19

3.67 (3)
Item.#
08735483
Mfr.#
DLMB35A19
Package Qty.
1PC
Ship pack of
1
68.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Size (mm)
19.05
Effective Length (mm)
35
Number of Blades
5
Purpose
Hole drilling for thick steel plate up to 35 mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building., Hole drilling for thick steel plate up to 35 mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building.
Blade Width (mm)
3.2
Cutting Edge Diameter (phi mm)
19
TRUSCO Part Number
289-2138
Compatible Motor
Magnetic drilling machines (upright drilling machine, radial drilling machines, lathes, milling machines, Shank (sold separately) are required.) Dedicated magnetic drilling machine Nitto Atlas QA-4000 ATRA, A-3000
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
H Steel drilling
1
From Japan
On 2015-05-05 09:34:02
It was broken in a moment if I tried to release it automatically and open it manually. Whether the cutting resistance is different, it bite into the work too much. It is compatible with Nitto Atra, but it is rather dangerous when used by experienced Atras.
This review is about item#08735483.
It is decided to drill holes.
5
From Japan
On 2014-08-12 13:51:12
Miya Naga made it well cut after all. I noticed that the center pin does not fit with the small hole diameter type, ordered in a hurry, but it did not make it in time.
This review is about item#08735413.
H type steel angle etc.
5
From Japan
On 2013-11-17 18:39:18
I think that Miyanaga's Delta Gon Metal Borer is also suitable for stain lace. I think sharpness is also good.
This review is about item#08735447.