Buy more than* S$200* and get FREE SHIPPING

  • Deltagon metal bowler 350A

Deltagon metal bowler 350A DLMB35A235

3.67 (3)
Item.#
08735553
Mfr.#
DLMB35A235
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
68.51 SGD
ADD TO CART
Shipped after 2017-04-25
Now we ship to...
...see all
Item Feature
Shank Size (mm)
19.05
Blade Width (mm)
3.2
Number of Blades
5
Purpose
Hole drilling for thick steel plate up to 35 mm, steel and stainless steel plate, cast iron. Ideal for drilling holes in shipbuilding, bridges, shaped frame, steel frame building.
Effective Length (mm)
35
Cutting Edge Diameter (phi mm)
23.5
Caution
CP-350A1 [MB350ACP1] is required for phi 14 to phi 17.
Compatible Motor
Atoraesu QA-4000, A-3000 Nitto panel ball magnetic only (. Requires shank sold separately upright drilling machine, radial drilling machine, lathe, milling machine in) Magnetic Drilling Machine
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
H steel drilling
1
From Japan
On 2015-05-05 09:34:02
It is broken in an instant When you try to open it manually by automatic release. Or cutting resistance is the difference, too bite to work. There is a Nitto Atlas and compatibility, but rather dangerous Atlas experienced person to use.
This review is about item#08735483.
Thats are determined to drilling.
5
From Japan
On 2014-08-12 13:51:12
MIYANAGA made'd expire after all well. Type of small hole diameter is noticed that do not fit the center pin, ordered in a hurry, but did not meet the deadline.
This review is about item#08735413.
H-shaped steel angle other
5
From Japan
On 2013-11-17 18:39:18
Delta Gon metal borer Miyanaga think is good're also compatible with stainless steel race. I think the sharpness good.
This review is about item#08735447.